Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hessaire

Model # :WBB3120546

MPN #: 36DL750S

Hessaire Cabinet Exhaust Fan w/ Shutter, 36" Prop, 1HP, 12510 CFM, 1 Phase, Direct Drive

Product Description
Fully assembled, ready to install. Heavy gauge galvanized cabinet contruction for rigidity and long life. Balanced industrial grade propeller matched with motor for maximum efficiencies. Larger horsepower motors provide maximum cfm at lower static pressures. Extruded aluminum, corrosion resistant shutters provide protection from outside elements. Discharge shutters are counterweighted to reduce opening pressure. Ideal for use in commercial/industrial and agricultural applications. Motor features permanently lubricated ball bearing construction with automatic thermal protection shut off. Motor type is TEAO, IP55 rated, 56 frame. 2 Year Limited Warranty

PRICE
$1,149.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40 in
Width24 in
Depth24 in
Height40 in
Weight130 lbs
Fan Diameter36 in

Product Details

Assembly RequiredNo
Max Ambient Temperature104 °F
Number of Speeds1
Fan TypeExhaust
Number of Blades3
Motor TypeTotally Enclosed Air Over
Mounting LocationExterior wall
Wattage1050 W
Phase1
Blade TypeGalvanized steel
Manufacturers Part Number36DL750S
Indoor/OutdoorIndoor
Sound Level78
BrandHessaire
RPM825 rpm
CFM12510 CFM
Horsepower1 HP
ColorGray
Amperage11 A
Drive TypeDirect
Hertz60 Hz
Amps Range11.0/5.8-5.5 A
Voltage Range115/208-230 V
Voltage115 V
Mounting StyleWall

Warranty

Warranty2 Years Limited

Compliance & Certifications

CertificationsCE, UL