TPI 24" Pedestal Fan, 3,400 CFM, 1/4 HP, 1 Phase
|
Questions & Answers (0)
Product Description
The TPI industrial fan allows tool free fan height adjustments from 43-60"H. The pedestal fan includes a 27" diameter base for stability. These quality portable fans include an enclosed permanently lubricated, PSC-type ball bearing single-phase motor for long life and optimum performance. 3 quiet aluminum blades are enclosed in double locking chrome plated steel wire guards for safety. Pivot-action fan head allows vertical tilt angle adjustments. 2-speed pull chain operation. 12'L SJT type, 3-conductor power cord. Easy assembly with pre-assembled fan heads and mounts. It meets OSHA standards, UL, cUL Listed. This product has limited warranty of 1 year. Horsepower rating based upon maximum speed/load.
PRICE
$525.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 52 - 82 in |
| Weight | 63 lbs |
| Cord Length | 9 ft |
| Base Diameter | 27 in |
| Fan Diameter | 24 in |
Product Details
| Assembly Required | Yes |
| Number of Speeds | 3 |
| Fan Type | Commercial |
| Number of Blades | 3 |
| For Use With | Spot & People Cooling |
| Blade Material | Aluminum |
| Motor Type | Open Air Over |
| Wattage | 276 W |
| Material | Steel / Aluminum |
| Phase | 1 |
| Blade Type | Aluminum |
| Manufacturers Part Number | CACU24P |
| Indoor/Outdoor | Indoor |
| Brand | TPI |
| RPM | 1125 rpm |
| Type | Pedestal Fan |
| CFM | 2800/3400 CFM |
| Horsepower | 1/4 HP |
| Color | Gray |
| Amperage | 2.3 A |
| Drive Type | Direct Drive |
| Hertz | 60 Hz |
| Voltage | 120 V |
| Oscillating/Non Oscillating | Non Oscillating |
| Power Cord Type | SJT 3 Conductor |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL, cUL Listed, OSHA compliant |