Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB293020

Global Industrial™ 24" Washdown Pedestal Fan, 7,200 CFM, 1/3 HP, 1 Phase

Product Description
The Global Industrial™ series of washdown rated pedestal mount fans are constructed of 304 electro polished stainless steel and are rated by the USDA and NSF for use in food zones, making them ideal solutions in a multitude of applications including kitchens, hospitals, food and beverage plants, processing facilities, and much more. The washdown rating allows these fans to operate in moist, wet, humid, and corrosive environments. They are able to withstand being washed with hot water and caustic solutions without impacting performance. These fans come with a totally enclosed motor rated IP55 with a junction box for hard wiring. It is UL and cUL rated with a 5 year limited warranty standard.

PRICE
$1,199.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width29-1/2 in
Depth29-1/2 in
Height78-3/4 in
Weight57 lbs
Base Diameter29-1/2 in
Fan Diameter24 in

Product Details

Number of Speeds1
Fan TypeIndustrial - Washdown Rated
Number of Blades3
Blade MaterialAluminum
Blade Color FamilySilver
Motor TypeTotally Enclosed
Wattage310 W
MaterialStainless Steel
Phase1
Manufacturers Part Number293020
Indoor/OutdoorIndoor
Sound Level61
BrandGlobal Industrial
RPM1050 rpm
TypePedestal Fan
CFM7200 CFM
Horsepower1/3 HP
ColorStainless Steel
Amperage2.85 / 1.55 A
Drive TypeDirect Drive
Voltage115 / 230 V
Oscillating/Non OscillatingNon Oscillating
FeaturesRated IP55
Power Cord TypeNot Included - Hard Wired

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL, cUL Listed. USDA, NSF For "Food Zones"