Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TPI

Model # :WB795729

MPN #: CACU24W

TPI 24" Wall Mount Fan, 3 Speed, 3400 CFM, 120V, 1/4 HP, Single Phase

Product Description
These quality fans include an enclosed permanently lubricated, PSC-type ball bearing single-phase motor for long life and optimum performance. 3 quiet aluminum blades are enclosed in double locking chrome plated steel wire guards for safety. Pivot-action fan head allows vertical tilt angle adjustments. 2-speed pull chain operation. 12'L SJT type, 3-conductor power cord. 120V. Easy assembly with pre-assembled fan heads and mounts. Meets OSHA standards, UL, cUL listed. Horsepower rating based upon maximum speed/load. The product has a limited warranty of 1 year.

PRICE
$599.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight46 lbs
Cord Length9 ft
Fan Diameter24 in

Product Details

Assembly RequiredYes
Number of Speeds3
Fan TypeCommercial
Number of Blades3
For Use WithSpot & People Cooling
Motor TypeOpen Air Over
Mounting LocationWall
Wattage288 W
MaterialSteel / Aluminum
Phase1
Blade TypeAluminum
Manufacturers Part NumberCACU24W
Indoor/OutdoorIndoor
BrandTPI
RPM1100 rpm
TypeCommerical Fan
CFM2800/3400 CFM
Horsepower1/4 HP
ColorBlack
Amperage2.4 A
Drive TypeDirect Drive
Hertz60 Hz
Voltage120 V
CFM High3400 CFM
Oscillating/Non OscillatingNon Oscillating
FeaturesPull Chain Switch
Power Cord TypeSJT 3 Conductor

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL, cUL Listed, OSHA compliant