TPI 12" Industrial Workstation Wall Mount Fan, 900 CFM, 1/12 HP
Write a Review
|
Questions & Answers (0)
Product Description
Compact fans mount quickly with one lag screw or bolt to workbenches, walls, beams, steel shelving, machines, ceilings or any surface. TPI Wall mount Workstation Fans feature a 3-speed industrial fan head that rotates 360 degrees to deliver air in any direction. Totally enclosed, sleeve bearing, permanently lubricated motor. Also includes: pull chain switch, 10'L, 3-conductor cord, and three aluminum blades. Meets OSHA standards and is UL and cETL listed. This product has Limited Warranty of 1 year.
Mounting brackets to wall, ceiling, or pole are not included and must be purchased separately.
Mounting brackets to wall, ceiling, or pole are not included and must be purchased separately.
PRICE
$219.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 10-1/2 in |
| Height | 17-1/2 in |
| Weight | 12.8 lbs |
| Cord Length | 10 ft |
| Fan Diameter | 12 in |
Product Details
| Assembly Required | No |
| Max Ambient Temperature | 104 °F |
| Number of Speeds | 3 |
| Fan Type | Industrial |
| Number of Blades | 3 |
| Motor Type | Totally Enclosed Air Over |
| Mounting Location | Wall |
| Material | Steel / Aluminum |
| Phase | 1 |
| Blade Type | Aluminum |
| Manufacturers Part Number | U-12-TE |
| Indoor/Outdoor | Indoor |
| Brand | TPI |
| Type | Workstation Fan |
| CFM | 500/600/900 CFM |
| Horsepower | 1/12 HP |
| Color | Gray |
| Hertz | 60 Hz |
| Voltage | 120 V |
| Description | Workstation Fan |
| Oscillating/Non Oscillating | Non Oscillating |
| Power Cord Type | SJT 3 Conductor |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | OSHA, UL, cETL Listed |