Genuine Joe Wet Mop, 4-Ply, 15/16"x60" Wood Handle, 24 oz., Natural Cotton, GJO54201
Write a Review
|
Questions & Answers (0)
Product Description
Cotton Wet Mop is ideal for light or heavy jobs. Lightweight 15/16" x 60" natural wood handle will not rust. Mop includes a 24 oz. mophead made from absorbent, natural four-ply cotton yarn for damp mopping and scrubbing efficiency. Refillable mophead is made with a high percentage of recycled material.
PRICE
$54.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 8 in |
| Height | 3 in |
| Size | 24 oz |
| Handle Length | 60 |
| Mop Head Size | 24 oz. |
| Diameter | 15/16 in |
Product Details
| Type | Cut-End |
| Handle Material | Wood |
| Material | Cotton Blend |
| Package Quantity | 1 |
| Manufacturers Part Number | GJO54201 |
| Brand | Genuine Joe |