Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Libman Commercial

Model # :WBB3251550

MPN #: 1828

Libman Commercial #24 Wet Mop Head with Scrub Pad - Cut End Brick, White - Pkg Qty 12

Product Description
Ideal for general floor cleaning. Cotton provides excellent absorbency. Long fibers provide maximum efficiency to shorten cleaning time. To break-in, soak mop head overnight to remove natural oils, gain full absorbency, and remove loose or broken fibers. After mopping, rinse in cool or lukewarm water. Wring thoroughly, and stand mop upright to air dry. Do not launder this cut-end mop head.

Features:
  • 4-ply, recycled post-industrial cotton blend.
  • 50% recycled post-industrial polyester adds strength, reduces linting/fraying, and reduces break-in period.
  • Cut-end with 1.25" cloth head band.
  • Added scrub pad for extra utility
  • 18" long mop head
  • Economical cleaning option, excellent for general use.
  • Brick pack for easier storage
  • Actual weight is 22oz.
  • Shipped as pack of 12
Use and Care: To break-in, soak mop head overnight to remove natural oils, gain full absorbency, and remove loose or broken fibers. After mopping, rinse in cool or lukewarm water. Wring thoroughly, and stand mop upright to air dry. Do not launder this cut-end mop head.

Commercial End Use: MRO, Plant & Warehouse; Janitorial & BSC; Office Products; Government & Military; Hospitality; Health Care & Assisted Care; Housekeeping & Maid Service; Education; Foodservice

PRICE
$93.60  Sold in packages of 12 / $7.80 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width8 in
Mop Head Size22 oz.
SizeLarge

Product Details

TypeCut-End
MaterialCotton
Package Quantity12
ColorWhite
Manufacturers Part Number1828
BrandLibman Commercial