Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pleated Air Filters

Pleated Air Filters are specialized HVAC filters designed to remove dust, pollen, and mold spores in order to improve indoor air quality. Available in a range of MERV Ratings, they feature a pleated design that is designed to remove smaller particles compared to other filters. Designed for exceptional filtration performance, Pleated air filters are ideal for hospitals, warehouses, and other commercial spaces.
964 Results

Global Industrial™ MERV 8 Standard Capacity Pleated Air Filters

Global Industrial™ MERV 8 Standard Capacity Pleated Air Filters
Browse Global Industrial™ MERV 8 Standard Capacity Pleated Air Filters, designed for exceptional filtration performance. These filters combine a 3-layer construction of synthetic media with moisture-resistant beverage board enclosures. These filters captures at least 70% of particles measuring an average 3 to 10 microns in size. Available in multiple sizes to meet your needs.
CompareImageMERVNominal DepthNominal WidthNominal HeightPackage QuantityTypeModel #Price
Global Industrial™ Pleated Air Filter, 20 x 20 x 4", MERV 8, Standard Capacity, Wire Backed - Pkg Qty 6
8
4 in
20 in
20 in
6
Wire Backed
WBB2318741$11.00 ea.
Global Industrial™ Pleated Air Filter, 24 X 24 X 2", MERV 8, Standard Capacity, Self-Supported - Pkg Qty 12
8
2 in
24 in
24 in
12
Self Supported
Ships Same Day
WBB2308754
$6.70 ea.
Global Industrial™ Pleated Air Filter, 20 X 20 X 2", MERV 8, Standard Capacity, Self-Supported - Pkg Qty 12
8
2 in
20 in
20 in
12
Self Supported
Ships Same Day
WBB2308758
$4.99 ea.
Global Industrial™ Pleated Air Filter, 16 X 25 X 1", MERV 8, Standard Capacity, Self-Supported - Pkg Qty 12
8
1 in
16 in
25 in
12
Self Supported
Ships Same Day
WBB2308762
$4.32 ea.
Global Industrial™ Pleated Air Filter, 20 X 25 X 2", MERV 8, Standard Capacity, Wire Backed - Pkg Qty 12
8
2 in
25 in
20 in
12
Wire Backed
Ships Same Day
WBB2318699
$8.20 ea.
Global Industrial™ Pleated Air Filter, 12 X 24 X 1", MERV 8, Standard Capacity, Self-Supported - Pkg Qty 12
8
1 in
12 in
24 in
12
Self Supported
Ships Same Day
WBB2308759
$4.47 ea.
Global Industrial™ Pleated Air Filter, 12 X 25 X 2", MERV 8, Standard Capacity, Wire Backed - Pkg Qty 12
8
2 in
25 in
12 in
12
Wire Backed
WBB2318483$20.50 ea.
Global Industrial™ Pleated Air Filter, 16 X 25 X 2", MERV 8, Standard Capacity, Self-Supported - Pkg Qty 12
8
2 in
16 in
25 in
12
Self Supported
Ships Same Day
WBB2308755
$4.87 ea.
Global Industrial™ Pleated Air Filter, 20 X 25 X 2", MERV 8, Standard Capacity, Self-Supported - Pkg Qty 12
8
2 in
20 in
25 in
12
Self Supported
Ships Same Day
WBB2308756
$5.50 ea.
Global Industrial™ Pleated Air Filter, 20 X 20 X 2", MERV 8, Standard Capacity, Wire Backed - Pkg Qty 12
8
2 in
20 in
20 in
12
Wire Backed
Ships Same Day
WBB2320732
$7.50 ea.
Showing 1-10 of 121 results

Global Industrial™ MERV 8 High Capacity Pleated Air Filters

Global Industrial™ MERV 8 High Capacity Pleated Air Filters
Global Industrial™ MERV 8 High Capacity Pleated Air Filters offer maximum efficiency and extended filter life for increased cost savings. These pleated air filters effectively capture at least 70% of particles measuring an average 3 to 10 microns in size. The metal insert enhances strength and filter stiffness, ensuring maximum airflow.
Showing 1-10 of 52 results

Global Industrial™ MERV 13 LEED Compliant Pleated Air Filters

Global Industrial™ MERV 13 LEED Compliant Pleated Air Filters
Global Industrial MERV 13 LEED Compliant Pleated Air Filters are designed to promote clean coils, diffusers, and ductwork in for medical, health care, and commercial applications. These filters are lightweight, easy to install, and offer superior dust retention. These eco-friendly filters captures at least 90% of particles measuring an average 3 to 10 microns in size.
Showing 1-10 of 49 results

Global Industrial™ MERV 10 High Capacity Pleated Air Filters

Global Industrial™ MERV 10 High Capacity Pleated Air Filters
Global Industrial MERV 10 High Capacity Pleated Air Filters are economical, high-capacity filters designed for superior filtration and airflow. They feature an antimicrobial agent to prevent mold growth, and the synthetic media is effective in removing many airborne irritants such as pollen, mold, dust, and more. MERV 10 air filters can effectively capture contaminants as small as 10 microns.
Showing 1-10 of 74 results

Global Industrial™ Carbon Pleated Standard Capacity Air Filters

Global Industrial™ Carbon Pleated Standard Capacity Air Filters
Global Industrial™ Carbon Pleated Standard Capacity Air Filters eliminate airborne contaminants and improve air quality for residential, light commercial, and other HVAC systems. With a carbon-infused media core, these filters effectively eliminate odors and gases. By offering long-lasting, high-efficiency filtration, they ensure excellent air quality.
Showing 1-10 of 42 results

Global Industrial™ MERV 11 High Capacity Pleated Air Filters

Global Industrial™ MERV 11 High Capacity Pleated Air Filters
Global Industrial's MERV 11 High Capacity Pleated Air Filters use a patented, progressive media configuration to deliver high efficiency and cost-effective filtration. Their filter media is designed to maximize dust-holding capacity while reducing energy costs and promoting superior air quality. Filters' efficiency greater than 74% on 1-3 micron particles.
Showing 1-10 of 72 results

Replacement Filters for Air Purifiers

Replacement Filters for Air Purifiers
Upgrade the air quality in your home or workspace with our wide range of Replacement Filters for Air Purifiers. Choose from a wide selection of pleated, electrostatic, and carbon-activated filters. These premium air filters guarantee extended filter life and enhance energy efficiency.

Koch Filter™ MERV 13 Green High Capacity Pleated Air Filters

Koch Filter™ MERV 13 Green High Capacity Pleated Air Filters
Koch Filter™ MERV 13 Green High Capacity Pleated Air Filters are perfect for hospitals, labs, pharmaceutical plants, offices, and anywhere requiring high-quality air. Featuring electrostatically-charged synthetic fibers, these filters offer reduced pressure drop and superior efficiency. With a moisture-resistant frame and bonded pleats for consistent media usage, they provide reliable performance.
Showing 1-10 of 26 results

Koch Filter™ MERV 8 Standard Capacity Pleated Air Filters

Koch Filter™ MERV 8 Standard Capacity Pleated Air Filters
Koch Filter™ MERV 8 Standard Capacity Pleated Air Filters provide high-performance filtration for indoor air quality applications. These filters are designed for optimum airflow, low resistance, and long filter life. Improving air cleanliness by capturing particles ranging from 3 to 10 microns, including dust, pollen, and lint. Low maintenance, easy to install, and can be reused or disposed.
Showing 1-10 of 61 results

Koch Filter™ MERV 8 High Capacity Pleated Air Filters

Koch Filter™ MERV 8 High Capacity Pleated Air Filters
The Koch Filter™ MERV 8 High Capacity Pleated Air Filters offer efficiency, low-pressure drop, and maximum dust holding capacity. According to the EPA, MERV 8 air filters capture 70% of particles measuring 3 to 10 microns (µm). These pleated air filters are perfect for residential and commercial applications.
Showing 1-10 of 62 results

Koch Filter™ MERV 10 Standard Capacity Pleated Air Filters

Koch Filter™ MERV 10 Standard Capacity Pleated Air Filters
Improve indoor air quality with Koch Filter™ MERV 10 Standard Capacity Pleated Air Filters. Designed to extend the life of final higher efficiency filters, MERV 10 air filters can capture 50% of particles = 1.0-3.0 microns and 80% of particles = 3.0-10.0 microns. These filters are an excellent choice in applications where filter change schedules are based on preventative maintenance schedules.
Showing 1-10 of 73 results

Koch Filter™ MERV 11 Standard Capacity Pleated Air Filters

Koch Filter™ MERV 11 Standard Capacity Pleated Air Filters
The Koch Filter™ MERV 11 Standard Capacity Pleated Air Filters are an upgrade from standard pleated filters, offering medium efficiency and strong airflow capacity to capture a wide range of airborne toxins. MERV 11 air filters can capture 85% of particles = 3.0-10.0 microns, 65% of particles = 1.0-3.0 microns, and 20% of particles = 0.3-1.0 microns.
Showing 1-10 of 32 results

Koch Filter™ MERV 11 High Capacity Pleated Air Filters

Koch Filter™ MERV 11 High Capacity Pleated Air Filters
The Koch Filter™ MERV 11 High Capacity Pleated Air Filter designed for hospitals, laboratories, pharmaceutical plants, or anywhere a higher degree of clean air is required. These filters capture 85% of 3 to 10 micron particles. With their low resistance and heavy-duty construction, these high-capacity pleated air filters ensure efficient airflow and long-lasting performance.
Showing 1-10 of 28 results

Koch Filter™ MERV 10 High Capacity Pleated Air Filters

Koch Filter™ MERV 10 High Capacity Pleated Air Filters
Upgrade your air filtration system with Koch Filter™ MERV 10 High Capacity Pleated Air Filters. These filters remove airborne particles, have enhanced dust-stopping power, and are LEED-certified. These filters captures at least 80% of particles measuring an average 3 to 10 microns in size. Enhance your air filtration system today with an eco-friendly and efficient Koch filter.
Showing 1-10 of 69 results
Greentech MERV 11A High Capacity Air Filters

Greentech MERV 11A High Capacity Air Filters

Showing 1-10 of 71 results
Greentech MERV 13A High Capacity Air Filters

Greentech MERV 13A High Capacity Air Filters

Showing 1-10 of 71 results
Greentech MERV 8A High Capacity Air Filters

Greentech MERV 8A High Capacity Air Filters

Showing 1-10 of 37 results
Enduro-Pleat MERV 8/8A High Capacity Pleated Air Filter

Enduro-Pleat MERV 8/8A High Capacity Pleated Air Filter

Showing 1-10 of 20 results
Airguard Variflow® MERV 14 High Efficiency Extended Surface Air Filters

Airguard Variflow® MERV 14 High Efficiency Extended Surface Air Filters