- 24" diameter pedestal fan constructed with Electro-polished 304 stainless steel
- Meets USDA and the NSF requirements for "Food Zones"
- All stainless steel motor
- Motor washdown specification is IEC-IP55
- Non-oscillating, 115V, 1 phase, TENV, ball bearing, BISSC Approved motor
- Designed to withstand moist/wet environments, high pressure cleaning with concentrated caustic solutions with affecting performance
- UL and CUL Listed
- Limited warranty of 10 years
Airmaster Fan® 24" Washdown Pedestal Fan, 5,220 CFM, 1/4 HP, 1 Phase
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,199.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Depth | 12 in |
| Height | 78 in |
| Weight | 75 lbs |
| Fan Diameter | 24 in |
Product Details
| Assembly Required | Yes |
| Number of Speeds | 1 |
| Fan Type | Industrial - Washdown Rated |
| Number of Blades | 3 |
| Blade Color Family | Silver |
| Motor Type | Totally Enclosed Non-Ventilated |
| Material | Stainless Steel |
| Phase | 1 |
| Manufacturers Part Number | PWIISS24 |
| Indoor/Outdoor | Indoor |
| Brand | Airmaster Fan |
| RPM | 1075 rpm |
| Type | Pedestal Fan |
| CFM | 5220 CFM |
| Horsepower | 1/4 HP |
| Color | Silver |
| Amperage | 3.8 A |
| RPM High | 1,075 rpm |
| Voltage | 115 V |
| CFM High | 5220 CFM |
| Oscillating/Non Oscillating | Non Oscillating |
| Features | Hard Wire |
| Power Cord Type | Not Included |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | UL, cUL Listed |