Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Big Ass Fans

Model # :WBB3127007

MPN #: F-AE1-3601L10S34

Big Ass Fans® AirEye® 36" Directional Fan w/ Pedestal/Low Rider Base

Product Description
We put this fan on a pedestal because it really is that great-thanks to its sleek design- patented airflow control- and high-tech facility integrations. Featuring a range of diameter options- variable speed controls- and an optional motion detector that makes sure the fan is only running when it should be- AirEye® is the smart- versatile choice for precisely targeted airflow. Plus- its quiet EC motor is up to 50% more powerful and more efficient than its off-the-shelf imitators. Choose from multiple mounting options to get a custom fit for your unique space.

PRICE
$1,899.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length45 in
Width45 in
Height19 in
Weight111 lbs
Fan Diameter36 in

Product Details

Assembly RequiredYes
Number of SpeedsVariable
Fan TypeIndustrial
Number of Blades3
Blade MaterialAluminum
Motor TypeECM
MaterialSteel
Phase1
Blade TypeAluminum
Manufacturers Part NumberF-AE1-3601L10S34
Indoor/OutdoorIndoor
Sound Level72
BrandBig Ass Fans
RPM950 rpm
TypeDirectional Fan
CFM6803 CFM
Horsepower2/3 HP
ColorYellow
Amperage9.7 A
Drive TypeDirect Drive
Hertz50/60 Hz
Voltage100-120 V
Package Quantity1
Oscillating/Non OscillatingNon Oscillating
Power Cord TypeStandard

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsOSHA