- Glass bottom plates have the same great features as standard tissue culture plates with the added benefit of borosilicate glass bottom microwells
- Convenient live cell viewing without needing to transfer
- Optically clear borosilicate glass for exceptional viewing
- Applications include: cell culture and imaging, live cell observation and specialty microscopy such as confocal high resolution and contrast
- Traditional footprints cause minimal disruption in cell culture techniques
- Constructed with noncytotoxic medical adhesive
- Round cover glass also available for use with glass bottom plates
CELLTREAT® 24 Well Tissue Culture Plate with Lid, 10mm Glass Bottom, Individual, Sterile, 5/PK
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$249.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/16 |
| Width | 3-3/8 in |
| Height | 13/16 in |
Product Details
| Type | Tissue Culture Plate |
| Material | Polystyrene |
| Sterile | Yes |
| Package Quantity | 5 |
| Description | 24 well glass bottom plate |
| Color | Clear |
| Manufacturers Part Number | 229125 |
| Tissue Culture Treated | Y |
| Brand | CELLTREAT Scientific Products |