Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CELLTREAT Scientific Products

Model # :WBB2782378

MPN #: 229590

CELLTREAT® 96 Well Non-treated Plate, Round Bottom with Lid, Individual, Sterile

Product Description
  • Plates are labeled with alpha-numeric markings for easy identification of individual wells
  • Each well has a raised rim which nests into the rings on the single direction lid to reduce evaporation and limit the risk of cross contamination
  • Lids have a stacking feature for added stability when handling tall stacks of plates
  • 1 Well Plate has the same footprint as standard multiple well plates and is useful for high volume and robotic screening of DNA libraries and manual plating; it is also suitable for dot-blotting bacterial clones on 11.4 x 7.3cm (4.5 x 2.875in) nylon membranes
  • 4 well plate is a smaller footprint option which offers well size similar to that of a 24 well plate, but has expanded well spacing to reduce cross contamination
  • 384 Well Plates are ideal for automated applications, colorimetric assays, compound storage or small volume applications
  • 96 Well Non-Treated Plate now available in 5/Pack for large-scale users


PRICE
$209.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5
Width3-3/8 in
Height9/16 in

Product Details

TypeNon-Treated Well Plates
MaterialPolystyrene
SterileYes
Package Quantity100
Description96 well round bottom non treated plate
ColorClear
Manufacturers Part Number229590
Tissue Culture TreatedN
BrandCELLTREAT Scientific Products