Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB39956

MPN #: 242046WARD

Wardrobe Packing Cardboard Corrugated Boxes, 23-3/4"L x 20-1/2"W x 46-1/8"H, Kraft - Pkg Qty 5

Product Description
Wardrobe Packing Double Wall Cardboard Corrugated Boxes 23-3/4" x 20-1/2" x 46-1/8" 350#/ECT-51 - 5 Pack

These wardrobe packing boxes make it possible to ship or store clothing without removing from their hangers.

  • Manufactured from 300# DW/ECT-51 kraft corrugated
  • Clothing hangs on a 24" metal bar, Part# BAR24 - Sold Separately
  • Boxes are printed with up arrows and write on deliver to destination panel
  • Feature hinged hand holes for added convenience
  • Sold in bundle quantities of 5


PRICE
$549.75  Sold in packages of 5 / $109.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
549.75
Buy 3 pkgs - 10 pkgs
529.75Save $20.00 (4%)
Buy 11+ pkgs
499.75Save $50.00 (9%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-3/4 in
Width20-1/2 in
Height46-1/8 in
Weight Capacity101 - 120 lbs
Weight5 lbs

Product Details

TypeWardrobe Boxes
Box StyleRegular Slotted
ColorKraft
Strength350# / ECT-51
RecyclableYes
MaterialCorrugate
Wall TypeDouble
Package Quantity5