- Hand holes allow for more convenient transportation
- Heavy-duty, double wall construction provides greater protection and stacking strength
- Constructed from ECT-48-DW, kraft corrugated
- Wall Type - Double Wall
- Closure: Close with Tape
Global Industrial
Model # :WBB3166245
Global Industrial Double Wall Corrugated Boxes w/ Hand Holes, 20"L x 20"W x 20"H, Kraft - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$130.00 Sold in packages of 10 / $13.00 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 20 in |
| Height | 20 in |
| Weight Capacity | 100 lbs |
| Weight | 4 lbs |
Product Details
| Type | Standard Moving Boxes |
| Box Style | Regular Slotted |
| Color | Kraft |
| Closure | Shipping Tape (Sold Separately) |
| Total Recycled Content | 15% - 100% |
| Strength | 275# / ECT-48 |
| Recyclable | Yes |
| Material | Corrugate |
| Wall Type | Double |
| Package Quantity | 10 |
| Manufacturers Part Number | B3166245 |
| Brand | Global Industrial |