Features:
- Non-abrasive, polyethylene air foam cut and sealed to form a convenient lightweight bag.
- Made from 1/8" polyethylene foam.
- Great for small parts protection.
Model # :WBB546155
Weights & Dimensions
| Length | 24 in |
| Width | 24 in |
| Thickness | 1/8 in |
Product Details
| Material | Polyethylene |
| Package Quantity | 50 |
| Color | White |
| Manufacturers Part Number | B546155 |
| Brand | Global Industrial |
| Recyclable | No |