Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Armor

Model # :WBB3783211

MPN #: SPVCINANO

Armor Smarty Pak™ VCI + Desiccant Pouch, Nano, Covers 1-4 Cu. Ft., 900/Carton, White

Product Description
The Armor Smarty Pak™ protects ferrous and non-ferrous metals from corrosion by combining VCI (vapor corrosion inhibitor) and desiccants in one pack. Smarty Pak's™ provide dual protection from rust and corrosion - the VCI emits corrosion-inhibiting vapors to prevent rust while the desiccant reduces humidity and moisture from the packaging.

Features:
  • Mess-free rust prevention – no cleaning, wiping or degreasing of metal
  • Non-dusting and lint-free for use where fibrous packaging materials are not allowed
  • Safe rust prevention free of oils, solvents or other harsh chemicals
  • Protects for up to 24 months
  • Meets all REACH and RoHS requirements


PRICE
$719.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/2 in
Width3-1/4 in
Weight20 lbs

Product Details

Package TypeCarton
Package Quantity900
ColorWhite
Manufacturers Part NumberSPVCINANO
Heat SealableN
ConductiveN
BrandArmor

Compliance & Certifications

CertificationsREACH/RoHS