Buyers Products 24" x 24" Welded Black Formed Steel Mounting Brackets
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products Steel Truck Tool Box Mounting Brackets are designed for use with Buyers Products steel and stainless steel underbody truck tool boxes. The steel brackets are built for long wear with a corrosion-resistant black powder-coated finish in your choice of formed C-channel or heavy duty structural steel. Choose welded or bolt-on braces. Mounting is also made easy with a universal hole pattern design and brackets that are sold in boxed pairs for immediate use.
PRICE
$129.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 3 in |
| Depth | 3 in |
| Height | 24 in |
| Weight | 22.5 lbs |
| Size | 24 x 24 in |
Product Details
| Color | Black |
| Application | Brackets |
| For Use With | Tool Boxes |
| Includes | 2 Brackets |
| Finish | Stainless |
| Material | Steel |
| Description | 24 x 24 Inch Welded Black Formed Steel Mounting Brackets |
| Manufacturers Part Number | 1701016 |
| Brand | Buyers Products |
Warranty
| Warranty | 1 yr |