Buyers Black Mounting Bracket For 4.4" Thin Mount LED Strobe Light - 8891925
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products Black Mounting Bracket For 4.4 Inch Thin Mount LED Strobe Light is designed to mount your strobe light at 90 degrees. Fits Buyers Products part # 8891900, 8891901, 8891902, 8891903, 8891904, 8891910, 8891911, 8891912, 8891913, and 8891914.
PRICE
$14.50
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/3 in |
| Depth | 3-1/5 in |
| Height | 2 in |
Product Details
| Type | Lighting Mounts, Brackets, and Guards |
| Housing Color Family | Black |
| Description | Mounting Bracket For 4.4" Thin Mount LED Strobe Light |
| Manufacturers Part Number | 8891925 |
| For Use With | 8891900 - 8891904, 8891910, 8891911, 8891912, 8891913, and 8891914 |
| Brand | Buyers Products |