United Visual Products 24"W x 36"H 1-Door Outdoor Enclosed Corkboard with Radius Frame
|
Questions & Answers (0)
Product Description
United Visual Products 24" x 36" 1-Door Outdoor Enclosed Corkboard with Radius Frame
This Outdoor Enclosed Radius Corkboard features a sleek radius frame to accentuate messages. Satin Anodized aluminum frame has radius edges and mitered corners. Self-sealing natural cork interior. Acrylic window. Lockable doors mounted on full-length piano hinges (two keys incuded). Radius framed boards can not be illuminated or post mounted. Case Dimensions: 1" wide main frame, 1-7/16" wide door frame, 2" exterior depth, 5/8" interior depth. Includes 1 door. Cork interior, Satin frame finish. 24"W x 36"H overall.
This Outdoor Enclosed Radius Corkboard features a sleek radius frame to accentuate messages. Satin Anodized aluminum frame has radius edges and mitered corners. Self-sealing natural cork interior. Acrylic window. Lockable doors mounted on full-length piano hinges (two keys incuded). Radius framed boards can not be illuminated or post mounted. Case Dimensions: 1" wide main frame, 1-7/16" wide door frame, 2" exterior depth, 5/8" interior depth. Includes 1 door. Cork interior, Satin frame finish. 24"W x 36"H overall.
PRICE
$489.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 2 in |
| Height | 36 in |
| Weight | 20 lbs |
| Interior Depth | 5/8 in |
| Board Size (W x H) | 24 x 36 in |
Product Details
| Type | Cork Board |
| Frame Color Family | Silver |
| Color | Natural |
| Surface Material | Cork |
| Door Type | Hinged |
| Style | Without Header |
| Edge Type | Radius |
| Number of Doors | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | UV8001-SATIN-CORK |
| Indoor/Outdoor | Outdoor |
| Brand | United Visual Products |