United Visual 96"W x 48"H 3-Door Outdoor Enclosed Illuminated Corkboard w/Satin Aluminum Frame
Write a Review
|
Questions & Answers (0)
Product Description
United Visual 96" x 48" 3-Door Outdoor Enclosed Illuminated Corkboard w/Satin Aluminum Frame
This Outdoor Enclosed Corkboard displays important messages outdoors. Satin Anodized aluminum frame. Self-sealing natural cork interior. Acrylic window. Lockable doors mounted on full-length piano hinges (two keys included). All Illuminated units lit from top. Outdoor boards have sealed aluminum backing and drainage holes. Case Dimensions: 1" wide main frame, 1-7/16" wide door frame, 3-1/8" illuminated exterior depth, 1-5/8" illuminated interior depth. Includes 3 doors. Cork interior, Satin frame finish. 96"W x 48"H overall.
This Outdoor Enclosed Corkboard displays important messages outdoors. Satin Anodized aluminum frame. Self-sealing natural cork interior. Acrylic window. Lockable doors mounted on full-length piano hinges (two keys included). All Illuminated units lit from top. Outdoor boards have sealed aluminum backing and drainage holes. Case Dimensions: 1" wide main frame, 1-7/16" wide door frame, 3-1/8" illuminated exterior depth, 1-5/8" illuminated interior depth. Includes 3 doors. Cork interior, Satin frame finish. 96"W x 48"H overall.
PRICE
$2,135.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 3-1/8 in |
| Height | 48 in |
| Weight | 117 lbs |
| Interior Depth | 1-5/8 in |
| Board Size (W x H) | 96 x 48 in |
Product Details
| Type | Cork Board |
| Frame Color Family | Silver |
| Color | Natural |
| Surface Material | Cork |
| Door Type | Hinged |
| Style | Illuminated Without Header |
| Edge Type | Straight |
| Number of Doors | 3 |
| Frame Material | Aluminum |
| Manufacturers Part Number | UV420I-SATIN-CORK |
| Indoor/Outdoor | Outdoor |
| Brand | United Visual Products |