Model # :WBB44626
MPN #: NP243025
Newsprint Paper Sheets, 30 lbs., 24"W x 36"L, 400/Pack
|
Questions & Answers (0)
Product Description
These paper sheets are an economical void-fill. These unprinted newsprint sheets are made from 100% recycled paper. These all-purpose void-fill sheets are conveniently pre-cut. They have a 30# basis weight. These sheets weigh 25 lbs per bundle.
PRICE
$42.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Weight | 25 lbs |
| Basis Weight | 30 lbs |
Product Details
| Type | Sheets |
| Material | Paper |
| Package Quantity | 400 sheets |
| Color | White |
| Recyclable | Yes |