- Soft, Versa-Pack strips are stored compressed to save space, but can expand five times their original use
- Same great cushioning protection as regular Versa-Pak cellulose wadding
- Ideal for limited work spaces
- Non-abrasive, 1/4" thick, expandable strips absorb oil and water
- Perforated and slit and perforated at 12"
- Formerly Kimpak®
Versa-Pak Expandable Cellulose Wadding Strips, Perforated & Slit 12", 24"W x 167'L, Kraft
Write a Review
|
Questions & Answers (0)
Product Description
The versatile soft wadding easily wraps any shape product. Strips are compressed 80% to save storage space.
PRICE
$299.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 167 ft |
| Width | 24 in |
| Weight | 18.3 lbs |
| Thickness | 1/4 in |
Product Details
| Type | Cellulose Wadding |
| Material | Paper |
| Description | Expandable Cellulose Wadding Strips |
| Color | Brown |
| Manufacturers Part Number | KIM65220 |
| Perforated | 12" |
| Brand | Versa-Pak |
| Recyclable | Yes |