Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




M+A Matting

Model # :WBB3233057

MPN #: 7841375100

M+A Matting Military Diamond Switchboard Plate Mat, 3/16" Thick, 3' x 75', Gray

Product Description
Military diamond switchboard designed to protect workers in high voltage areas.

Features:
  • Meets strict military specification standard MIL-DTL15562G
  • Type III - PVC runner
  • Dielectric strength: the floor covering shall not fail at less than 30,000 volts when tested as specified - MIL-DTL15562G
  • 3/16", non-conductive
  • 36" x 75' Rolls
Standards & Testing
  • Voltage Test MIL-DTL-15562G, Min. 15,000V for 1 Minute, Pass
  • Dielectric Strength Test MIL-DTL-15562G, Min. 30,000V, Pass
  • Visual/Dimensional Exam MIL-STD-407, Any Visual Degradation, Pass
  • Tensile Strength ASTM D412 DIE C, Min. 800PSI: 1800PSI, Pass
  • Ultimate Elongated ASTM D412 Die C, Min 75%: 200%, Pass
  • Hardness ASTM D2440, 95 +/-5 (SHORE A): 90, Pass
  • Critical Radiant Flux, ASTM E648, Min 0.45 W/CM2:: 0.81 W/CM2, Pass
  • Smoke Density ASTM E662, Max 450: 400, Pass
  • Flexibility Test FED-STD-501 Method 3111 Shall Pass, Pass
  • Dimensional Stability Test ASTM D1204, +/-0.020 IN/FT: 0.009 IN/FT, Pass
  • Gloss Test ASTM D2457, 50: 70, Pass
  • Color FED-STD-595, As Specified, Pass
Cleaning Instructions:
  • Scrubbing with a deck brush (when needed)
  • Using detergent with a neutral pH
  • Rinsing with a hose or pressure washer
  • Mat should be laid flat or hung to dry
  • Always make sure the mat is dry before placing it back in service


PRICE
$1,759.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length75
Width3
Weight275 lbs
Thickness3/16 in

Product Details

TypeStandard Size
ColorGray
Surface MaterialPVC
SeriesDiamond Switchboard
ConductiveNo
Backing MaterialPVC
PatternDiamond
Static DissipativeNo
Anti StaticNo
Manufacturers Part Number7841375100
BrandM+A Matting

Compliance & Certifications

Environmental ConditionsManufacturing, Electric Sub-stations, Electrical Panels, Engine & Generator Room