Qorpak 240134 White HDPE Sr Rieke Pail Lid, For 3.5, 5 and 6 Gallon Pails, Case of 32
Write a Review
|
Questions & Answers (0)
Product Description
The Rieke Spout Lids make dispensing liquid contents easy. The pail lid is made of high-density polyethylene (HDPE) and fits for 3.5, 5 & 6 Gallon pails.
PRICE
$339.95
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 1-3/8 in |
Product Details
| Style | Plastic Pail Lids |
| Type | Sr Rieke Pail Lid |
| Capacity | 3-1/2, 5 & 6 gal |
| Material | High-Density Polyethylene |
| Package Quantity | 32 |
| Description | Sr Rieke Pail Lid |
| Color | White |
| Manufacturers Part Number | 240134 |
| Brand | Qorpak |