Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Edwards

Model # :WBB3169544

MPN #: ED9-AC1055-S5

Edwards® 241 Punch Assembly For 100T DLX Ironworkers, 2013 & Older

Product Description
The 241 Punch Assembly accommodates punch & die sets in various shapes and sizes from 1" up to 4". Punch large holes and slots in anything from sheet metal to steel plate.

Features:
  • Replaces the installed Punch Assembly on the 100 Ton Deluxe Ironworkers (2013 & Prior)
  • Requires 241 Punch & Die sets


PRICE
$2,359.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16
Width13 in
Height13 in
Weight62 lbs

Product Details

TypePunch Assembly
Country of OriginMade in USA
Description241 Punch Assembly For 100T DLX Ironworkers, 2013 & Older
SeriesAC
Manufacturers Part NumberED9-AC1055-S5
BrandEdwards
Style TypeIronworker