Edwards Punching Productivity Pack
Write a Review
|
Questions & Answers (0)
Product Description
Specifically designed with the Punch Workstation in mind, this Productivity Pack provides everything users need for quick, accurate hole punching. A Quick Change Punch Coupling makes switching Punch & Die Sets fast and simple. The 10 Piece Round Punch & Die Set with Punch & Die Storage keeps our most popular Round Punch & Dies organized and within easy reach. The Fabricator's Protractor and Gauging Table Kit add precision and our LED Light provides additional light. Contains Punches & Dies to produce the following size Round holes: 3/16", 5/16", 7/16", 1/2", 9/16", 5/8", 11/16", 13/16", 15/16",& 1-1/16". Punch & Die Storage Tray easily mounts to either side of the output shoot. All Punches & Dies made of durable tool steel for long life. Compatible with standard Pedestal Die Table. Note: Punch diameter must meet or exceed the thickness of your material. Increase your efficiency by saving time and money with the Quick Change Punch Assembly. The perfect Accessory to quickly change between multiple size punch and die sets. Accepts both Standard and Oversize Punch & Die Sets. 3/8" thick, 12" x 16" table that adds precision to your Punch Workstation. Compatible with both Standard and Oversize Pedestal Die Tables.
PRICE
$1,969.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | ED9-AC2400 |
| Type | Punching Productivity Pack |
| Description | Punching Productivity Pack |
| Brand | Edwards |