- Manufactured from industrial high speed steel, surface treated for high performance and long life.
- M2 grade steel for drilling common steel (flat bar, angle iron, tubing), wood, and plastic.
- No center punch needed: Century's 135° quick-cut points are self-centering and penetrate faster with less pressure. Drill bit will not "walk" or "wander" at the starting point.
- Manufactured to Aerospace NAS 907-B specifications.
- Made in the U.S.A.
Century Drill 24211 - Black Oxide Drill Bit - 135° - 11/64 x 3-1/4"
Write a Review
|
Questions & Answers (0)
Product Description
Century's Pro-Grade Black Oxide, USA made Black Oxide Drill Bits are manufactured from industrial high speed steel surface treated for high performance and long life. M2 grade steel for drilling common steel flat bar angle iron tubing wood and plastic. No center punch needed Century 135° quick-cut points are self centering and penetrate faster with less pressure will not walk or wander at the starting surface. Manufactured to Aerospace NAS 907-B specifications.
PRICE
$2.17
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Flute Length | 3-1/4 in |
| Fractional Diameter | 11/64" |
Product Details
| Country of Origin | Made in USA |
| Finish | Black Oxide |
| Drill Point Angle | 135 Degrees |
| Material | HSS |
| Manufacturers Part Number | 24211 |
| Flute Type | Quick Cut |
| Brand | Century Drill & Tool |