80/20® 25 5 Series 0mm x 50mm Base Plate w/ M10 Tap In Center
Write a Review
|
Questions & Answers (0)
Product Description
The 5 hole – center tap base plate is made of anodized aluminum to withstand daily use and wear and tear. It mounts leveling feet and threaded stem casters, and is commonly used on profiles to center mount a foot or caster. The 5 hole – center tap base plate can also be used on a profile side. It requires a tap to mount to a profile end.
PRICE
$25.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-15/16 |
| Width | 1/2 in |
| Height | 1-15/16 in |
| Thread | M10 x 1-1/2 in |
Product Details
| Type | Base Plate |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 25 |
| Manufacturers Part Number | 25-2131 |
| Brand | 80/20 Inc |