80/20® 30 Series M8, Center Tap Base Plate
Write a Review
|
Questions & Answers (0)
Product Description
The 3 hole – die-cast center tap base plate has a black powder coat finish. It mounts leveling feet and threaded stem casters, and is commonly used on a rectangular profile end to center mount the foot or caster. This base plate can also be used on a profile side. It requires a tap to mount to a profile end. Additional Information: When using an M12 socket head cap screw (SHCS) the base plate can only be mounted to the profile end.
PRICE
$15.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/8 |
| Width | 1/2 in |
| Height | 2-3/8 in |
| Dimension A | 30 |
| Dimension B | 15 |
Product Details
| Type | Base Plate |
| Finish Type | Powder Coat |
| Material | Zinc |
| Series | 30 |
| Manufacturers Part Number | 14021 |
| Brand | 80/20 Inc |