Edwards Signaling, 2459-SMB-W, Surface Mount Box, White
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Mounting Location | Surface Or Wall |
| Material | Cast Aluminum |
| Description | Surface Mount Box |
| Color | White |
| Brand | Edwards Signaling |
Compliance & Certifications
| Certifications | UL, ULC |
Related Products
The Edwards E-FSC Series panels have several remote annunciation options. The serial remote annunciator bus can be run up to 700 feet on untwisted non-shielded 18-gauge cable. Several annunciator models round out the family to provide a range of features and functions. As many as three annunciators may be mounted in a single standard electrical box, sharing an attractive trim plate that blends with any decor. The FSRSI Remote System Indicator is ideal for common system annunciation. It includes four LEDs and a local silence/lamp test switch. The LEDs indicate power status, alarm, ...
Edwards Signaling, K-278B-1420, Manual Pull Station, Double Action, 1 Stg,DBLE Pole,Leads, Key Reset
Edwards Signaling, K-278B-1420, Manual Pull Station, Double Action, 1 Stg, DBLE Pole, Leads, Key Reset The Edwards Cat. No. 278B series non-coded fire alarm stations are contemporary styled Lexan stations and are flexibly designed to meet a wide variety of application requirements and operational sequences. The Cat. No. 278B-1420 is a double action station with terminals for field wiring connections. It is double pole, open circuit and has a key operated reset. Where a manual station is installed on a circuit that also includes smoke detectors, a resistor can be added in series with the ...
Edwards Signaling,K-270-SPO, 270 Series Fire Alarm Station, Single Pole With Screw Terminals Features: Die cast metal construction Terminal strip wiring Break glass type Single action The 270 Series fire alarm pull station is for fire alarm installations in schools, hospitals, factories, and industrial locations. Available in both open and closed circuit designs and has a tamper proof reset function. The station's die cast body is painted red, with painted silver stripes. For replacement glass rods, order Catalog No. 270-GLR (pkg. of 20). The 270 Series mounts on a 4" (72mm) square box ...
Features: Die cast metal construction (2)6" Wire leads Break glass type Single action Contact rating: 3.0 Amps, 30V AC, 60V DC The 270 Series fire alarm pull station is for fire alarm installations in schools, hospitals, factories, and industrial locations. Available in both open and closed circuit designs and has a tamper proof reset function. The station's die cast body is painted red, with painted silver stripes. For replacement glass rods, order Catalog No. 270-GLR (pkg. of 20). The 270 Series mounts on a 4" (72mm) square box with single gang plaster cover. Surface mounted using the ...
Features: Die cast metal construction Terminal strip wiring Break glass type Double action The 270 Series fire alarm pull station is for fire alarm installations in schools, hospitals, factories, and industrial locations. Available in both open and closed circuit designs and has a tamper proof reset function. The station's die cast body is painted red, with painted silver stripes. For replacement glass rods, order Catalog No. 270-GLR (pkg. of 20). The 270 Series mounts on a 4" (72mm) square box with single gang plaster cover. Surface mounted using the P-027193 cast back box or the ...