- First-to-market, lightweight and rigid bioplastic foam panels ship and store flat
- Easy to handle, increases pack out efficiency and cut labor costs in half
- Fits carton exactly! Increasing thermal assurancei>The only insulated container sold today that is FDA approved for direct food contact
- Uses less energy to manufacture with a reduced CO2 footprint
- Reduces plastic litter in our lakes, rivers, and streams without any harmful impact on marine life
- Repels water and will only compost or biodegrade in the presence of microorganisms
- Shelf-stable for up to one year and will not biodegrade if not in use
- Highest 4-star certification rating from TUV Austria for biobased content
- Inherently anti-static, making it ideal for shipping electronics
- Unique desiccant like properties extend the life of fruits and vegetables
Nature Pack Two Piece Biocooler® Fit's Box, 14"L x 14"W x 14"H, White - Pkg Qty 120
Write a Review
|
Questions & Answers (0)
Product Description
Benefits of using Biocooler:
PRICE
$1,980.00 Sold in packages of 120 / $16.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 14 in |
| Height | 14 in |
| Inside Length | 12 in |
| Inside Width | 12 in |
| Inside Height | 12 in |
| Weight | 1 |
| Thickness | 1 in |
Product Details
| Use With Box | 14 x 14 x 14 in |
| Color | White |
| Recyclable | Yes |
| Material | Starch |
| Package Quantity | 120 |
| Manufacturers Part Number | B30-121212B |
| Brand | Nature Pack |