Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Edwards Signaling

Model # :WBB790326

MPN #: K-270-SPO

Edwards Signaling, K-270-SPO, 270 Series Fire Alarm Station, Single Pole With Screw Terminals

Product Description
Edwards Signaling,K-270-SPO, 270 Series Fire Alarm Station, Single Pole With Screw Terminals

Features:

  • Die cast metal construction
  • Terminal strip wiring
  • Break glass type
  • Single action
  • The 270 Series fire alarm pull station is for fire alarm installations in schools, hospitals, factories, and industrial locations.
  • Available in both open and closed circuit designs and has a tamper proof reset function.
  • The station's die cast body is painted red, with painted silver stripes.
  • For replacement glass rods, order Catalog No. 270-GLR (pkg. of 20).
  • The 270 Series mounts on a 4" (72mm) square box with single gang plaster cover.
  • It may be surface mounted using the P-027193 cast back box or the P-039250 steel back box.
  • For weatherproof mounting, order the Catalog No. STI-3150.
PRICE
$43.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Mounting LocationSurface Or Flush
MarkingFire Alarm
DescriptionFire Alarm Station
Operating Temperature32°F- 70°F
Operating Humidity95%
BrandEdwards Signaling

Compliance & Certifications

CertificationsUL, CSFM