Edwards Signaling, 2459-WPB-W, Weatherproof Box, Asm, White
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Mounting Location | Surface Or Wall |
| Material | Cast Aluminum |
| Description | Mount Box |
| Color | White |
| Brand | Edwards Signaling |
Compliance & Certifications
| Certifications | UL 464, CSFM |
Related Products
Features: Clear polycarbonate cover UV stabilized against sun light Protects manual pull stations from dust and grime Supplied with gaskets and conduit spacer Removable cover with strain relief Internal ground screw is standard The Cat. No. STI-3150 is an ideal weather resistant cover for surface mounted pull stations. It is made from UV stabilized polycarbonate. The cover is hinged and is supplied with strain relief. For protection of fire alarm pull stations in institutions, industrial, commercial and government facilities.
Push Station, Evacuation, Yellow - PSEV-Y Initiating devices cover a wide range of industrial and commercial applications. The Federal Signal pushbutton stations function like a traditional fire alarm Pull station, providing a simple contact closure to activate emergency equipment, audible and visual signals and alarm panels. This yellow Evacuation unit has a Push and Turn reset button and can be equipped with a tamper-resistant polycarbonate cover to protect against physical damage to the station and to prevent false alarms without restricting use in emergency situations (Cover not ...
MPSR Series manual pull stations from Edwards are non-coded fire alarm stations solidly constructed of die-cast material. All components are pre-painted or have plated surfaces to inhibit corrosion. Weatherproof manual stations are rated for outdoor use. Single action, DPDT alarm contacts with a hex screw reset and terminal connections. Weatherproof manual stations are rated for Class I Group B (hydrogen) C & D, Class II Groups E, F, G, Class III environments, and are rated NEMA 4X for outdoor use. The pull station features terminals block connections and 7 amp contacts.
Edwards Signaling,K-270-SPO, 270 Series Fire Alarm Station, Single Pole With Screw Terminals Features: Die cast metal construction Terminal strip wiring Break glass type Single action The 270 Series fire alarm pull station is for fire alarm installations in schools, hospitals, factories, and industrial locations. Available in both open and closed circuit designs and has a tamper proof reset function. The station's die cast body is painted red, with painted silver stripes. For replacement glass rods, order Catalog No. 270-GLR (pkg. of 20). The 270 Series mounts on a 4" (72mm) square box ...
MPSR Series manual pull stations from Edwards are non-coded fire alarm stations solidly constructed of die-cast material. All components are pre-painted or have plated surfaces to inhibit corrosion. Weatherproof manual stations are rated for outdoor use. Double action, SPST alarm contacts with a Cat 45 Key reset and terminal connections. Weatherproof manual stations are rated for Class I Group B (hydrogen) C & D, Class II Groups E, F, G, Class III environments, and are rated NEMA 4X for outdoor use. The pull station features terminals block connections and 7 amp contacts.