OccuNomix 930 MiraCool® Cooling Neck Wrap, 31.5"L x 4"W, Blue
MiraCool® Cooling towels are becoming popular across the world. PVA Cooling Neck Wrap made with lightweight super absorbent material which is anti-mold treated.These neck wraps are made from the same lightweight material as the towels that quickly absorbs water, yet provides hours of cooling. The slot at the bottom of the wrap allows a secure fit around your neck, preventing it from falling off. Exceptional cooling power you'll feel immediately! Lightweight super-absorbent material holds water without weighing you down. Multi-functional design, wear on your neck or use to wipe down. Reusable and easy to recharge. Helps reduce the cause of heat stress. Measures 31.5"L x 4"W. Machine Washable.
OccuNomix 930 MiraCool® Cooling Neck Wrap 31.5"L x 4"W, Blue
|
Questions & Answers (0)
Product Description
PRICE
$6.90
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Neck Tie/Wrap |
| Material | PVA |
| Package Quantity | 1 |
| Description | Cooling Neck Wrap |
| Color | Blue |
| Series | MiraCool® |
| Manufacturers Part Number | 930-BL |
| Cooling Time | Up To 5 Hours |
| Soaking Time | 1 Min. |
| Brand | OccuNomix |