Global Industrial
Model # :WBB3181512
Global Industrial Cooling Neck Wrap, 31-1/2"L x 4"W, Blue
Write a Review
|
Questions & Answers (0)
Product Description
✓ Instantly activates with water for up to 4 hours of cooling relief
✓ Lightweight super-absorbent material & anti-mold treated
✓ Made to store in reusable packaging when not in use
Continuously cool body temperature while on the job or after with the Global Industrial Cooling Neck Wrap. This super lightweight and comfortable fabric neck wrap provides fast cooling relief to the skin and body, simply submerge in water and apply for instant cooling relief. Ideal for labor intensive environments, construction sites, and many industrial worksites. Neck wrap is PVA constructed for extreme absorbency to retain long-lasting cooling relief. Single item. Reusable.
✓ Lightweight super-absorbent material & anti-mold treated
✓ Made to store in reusable packaging when not in use
Continuously cool body temperature while on the job or after with the Global Industrial Cooling Neck Wrap. This super lightweight and comfortable fabric neck wrap provides fast cooling relief to the skin and body, simply submerge in water and apply for instant cooling relief. Ideal for labor intensive environments, construction sites, and many industrial worksites. Neck wrap is PVA constructed for extreme absorbency to retain long-lasting cooling relief. Single item. Reusable.
PRICE
$3.59
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 31-1/2" x 4" |
Product Details
| Type | Cooling Neck Wrap |
| Material | PVA |
| Package Quantity | 1 |
| Color | Blue |
| Cooling Time | Up To 4 Hours |
| Soaking Time | 30 Sec. |
| Brand | Global Industrial |