Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cambro

Model # :WBB2948609

MPN #: 60010

Allpoints 2471035 Latch (Assy) For Cambro

Product Description
    Material: Stainless Steel
  • Length: 2 13/16" | 72 Mm
  • Width: 15/16" | 24 Mm
  • Inner Diameter: 3 Mm | (4) 1/8" Screw Holes
  • Includes: (2) Screws
PRICE
$17.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number60010
TypeHardware
BrandCambro