Convergent Connectivity Technology CAT5P4GY1B 24AWG 4 PR UTP 100Mhz Cat5 CMP - 1,000 Ft. Box Gray
Write a Review
|
Questions & Answers (0)
Product Description
Category 5E 100 Mhz Plenum 1,000 Ft. Box Gray
PRICE
$279.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Gauge/Conductor | 24 AWG Solid Bare Copper ga |
| Diameter | 4.699 in |
Product Details
| Jacket Type | Low Smoke Flame Retardant Polyvinyl Chloride |
| Material | Copper/Polyvinyl Chloride |
| Number of Conductors | 4 Pair |
| Color | Gray |
| Manufacturers Part Number | CAT5P4GY1B |
| Brand | CCT |