Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Royal Basket Trucks

Model # :WBB2129079

MPN #: R24-GGX-SLN

Royal Basket Trucks® Spring Lift Only for 24 Bushel Cart - R24-GGX-SLN

Product Description
This steel wire platform is covered with white 13 ounce vinyl material. Attaches to truck via extra-strong powder coated steel hooks with vinyl covered springs. Spring Lift Only. Bushel Cart Sold Separately.

PRICE
$245.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 in
Width30 in
Height2-1/2 in

Product Details

StyleSpring Lift
TypeSpring Lift
ColorGray
Manufacturers Part NumberR24-GGX-SLN
Capacity Bushel24
BrandRoyal Basket Trucks