Flash Furniture 24"H Backless Counter-Height Stool - Metal - Square - Copper
Write a Review
|
Questions & Answers (0)
Product Description
This stool will add a modern industrial appearance to your home or work space. This space-saving stool is stackable making it great for storing. A cross brace underneath the seat adds extra stability and features protective caps that prevent the finish from scratching when stacked. The legs have protective rubber feet that prevent damage to flooring. This all-weather use stool is great for indoor and outdoor settings. For longevity, care should be taken to protect from long periods of wet weather. The unique design of this backless stool can conform in so many spaces.
PRICE
$86.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 16 in |
| Height | 24 in |
| Weight Capacity | 500 lbs |
| Seat Width | 12 in |
| Seat Depth | 12 in |
| Seat Height | 24-1/2 in |
| Min Seat Height | 30-1/2 in |
| Max Seat Height | 30-1/2 in |
| Base | 4 Legged |
Product Details
| Frame Color Family | Copper |
| Antimicrobial | No |
| Arm Type | Armless |
| Manufacturers Part Number | ET-BT3503-24-POC-GG |
| Brand | Flash Furniture |
| Type | Counter Height Stool |
| Color | Copper |
| Mobile or Stationary | Stationary |
| Footrest Included | Yes |
| Seat Color Family | Copper |
| Casters Included | No |
| Package Quantity | 1 |
| Description | Counter Height Metal Stool |
| Frame Material | Steel |
| Back Style | Backless |
| Back Type | Backless |
| Seat Material | Steel |
Warranty
| Warranty | 5 yr |