Safco® Steel Stool 25" Counter Height - Silver
Write a Review
|
Questions & Answers (0)
Product Description
Fixed height stool for workbench and work table use in the industrial, institutional and educational industries. Sturdy counter-height 25"H stool. Features all steel construction with an Eco-friendly glossy powder coat finish, that is easy to clean. Stool includes foot ring and nylon glides to protect floor surface. Easy assembly.
PRICE
$145.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-3/4 in |
| Depth | 17-3/4 in |
| Height | 25 in |
| Weight Capacity | 250 lbs |
| Weight | 8 lbs |
| Seat Width | 17-1/2 in |
| Seat Depth | 17-1/2 in |
| Seat Height | 25 in |
| Min Seat Height | 25 in |
| Max Seat Height | 25 in |
| Base | 4 Legged |
Product Details
| Frame Color Family | Silver |
| Stackable | Yes |
| Antimicrobial | No |
| Arm Type | Armless |
| Manufacturers Part Number | 6605SL |
| Brand | Safco |
| Type | Counter Height Stool |
| Color | Silver |
| Mobile or Stationary | Stationary |
| Footrest Included | Yes |
| Seat Color Family | Silver |
| Casters Included | No |
| Package Quantity | 1 |
| Description | Steel Stool Counter Height |
| Frame Material | Steel |
| Back Style | Backless |
| Back Type | Backless |
| Seat Material | Steel |
Warranty
| Warranty | Lifetime Limited |