Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB604196

Global Industrial™ 24" HAF Agricultural Fan, 13095 CFM, 120V

Product Description
✓ Improves CO2 circulation for better plant growth
✓ Fixed, non-oscillating head
✓ Eliminates air stratification

Improve conditions in your greenhouse with this Global Industrial™ 24" Horizontal Airflow Fan. Designed for continuous airflow, this fan improves CO2 circulation and reduces surface condensation to boost plant growth and decrease disease. This 24" fan easily mounts to any wall and has aluminum blades with steel wire guards for safety. UL-Listed. Limited 1-Year Warranty.

  • 79 decibels
  • Moves 13,095 CFM
  • 46' air throw
  • Not rated for outdoor use
  • PRICE
    $399.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight38 lbs
    Cord Length10 ft
    Fan Diameter24 in
    Distance Air Throw45 ft

    Product Details

    Assembly RequiredYes
    Number of Speeds1
    Fan TypeHorizontal Air Flow
    Number of Blades3
    Motor TypeTotally Enclosed
    Mounting LocationWall
    Wattage540 W
    MaterialSteel
    Phase1
    Manufacturers Part Number604196
    Indoor/OutdoorIndoor
    Sound Level79
    BrandGlobal Industrial
    RPM1650 rpm
    CFM10000 CFM
    Horsepower1/2 HP
    ColorWhite
    Amperage5.2 A
    Drive TypeDirect Drive
    Hertz60 Hz
    Voltage120 V
    CFM High13095 CFM
    Oscillating/Non OscillatingNon Oscillating
    Power Cord TypeSJT 3 Conductor

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsUL ,cUL