ASP-72 Adjustable Height Step Stand, Carbon Steel 72"W x 24"L
Write a Review
|
Questions & Answers (0)
Product Description
Adjustable height step stands provide convenient work platforms for hard-to-reach spaces. Step stands help bring the worker up to the optimum working height. Serrated surface provides maximum traction even in wet applications. Durable welded construction offers 500 lb. capacity. Legs are independently adjustable. Step rise is fixed at 7""H. Individual step depth is 12"". First step is height adjustable from 6" to 8-1/4"". Second step is adjustable from 13" to 15-1/4". Steel with safety yellow powder coat finish.
PRICE
$559.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 72 in |
| Weight Capacity | 500 lbs |
| Weight | 110 lbs |
Product Details
| Assembly Required | No |
| Type | Stationary |
| Number of Steps | 2 |
| Material | Steel |
| Color | Yellow |
| Manufacturers Part Number | ASP-72 |
| Brand | Vestil |