Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SciMatCo

Model # :WBB1482627

MPN #: SC8083

SciMatCo 2.5 Liter Base Corrosive Cabinet, Manual Close, 2 Door, Plywood, 30"W x 18-1/2"D x 32-1/2"H

Product Description
SciMatCo 24x2.5 Liter, Jumbo Stacking Base Cabinet, 30"W x 18-1/2"D x 32-1/2"H

  • Constructed of 1" multi-ply exterior-grade plywood. Wood will not rust or corrode.
  • Finished with easily identified, blue chemical resistant paint
  • Large Corrosive labels and red BASE letters for easy identification
  • Individual cabinets may be placed under your work surface with a 32-1/4" clearance
  • Designed as a stand alone or stacked up to two units high
  • Cabinets have a liquid tight 2" trough to contain accidental spills
  • Interior floor and shelf are lined with polypropylene plastic
  • Cabinets have an all wooden door hinge to eliminate hinge deterioration
  • Cabinet is supplied with one fixed position shelf for safety
  • Isolation storage compartment available as an option (SC8071)


PRICE
$1,299.00

1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth18-1/2 in
Height32-1/2 in
Weight112 lbs

Product Details

Lock TypeKeyed Lock, Keyed Alike
TypeBase Corrosive Cabinet
Number of Adjustable Shelves0
ColorBlue
Door TypeManual Close
Handle TypePull
StyleStackable
Capacity(24) 2.5 Liter Bottles
Number of Doors2
Number of Shelves1
MaterialPlywood
Construction TypeAssembled
Number of Compartments1
Package Quantity1
Manufacturers Part NumberSC8083
Number of Fixed Shelves2
Base TypeFrame
BrandSciMatCo

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsOSHA, UFC