United Visual Products 24" x 33" Outdoor Poster Stand
Write a Review
|
Questions & Answers (0)
Product Description
Grab customers' attention and direct them to your business with this double sided snap poster frame which displays messages on both sides. Fill the plastic molded base with sand or water for extra stability; rugged springs reduce wind impact. Built-in wheels made it easy to transport. Features clear, non-glare sheets which protects contents and contains a satin aluminum finish with rounded corners. Snap frame opens by hand and snaps down on all four sides of a poster.
PRICE
$545.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 31 in |
| Depth | 20 in |
| Height | 44 in |
| Weight | 26 lbs |
| Display Size | 24 x 33 in |
Product Details
| Material | Plastic |
| Package Quantity | 1 |
| Description | Outdoor Poster Stand |
| Color | Silver |
| Manufacturers Part Number | UV10007 |
| Shape | Rectangular |
| Brand | United Visual Products |