Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Specialties

Model # :WBB3086061

MPN #: 10-0600-1836-41

ASI® Inter lok Angle Frame Mirror, 18"W x 36"H, Stainless Steel, Black

Product Description
ASI's Matte Black Collection provides a chic alternative for modern washrooms. Carefully curated to be versatile and powder coated for added durability, these accessories are ready to make a statement in any setting. The boldness of black creates an air of sophistication, while the subtlety of the matte finish exudes warmth.

3/4" x 5/8" (19 x 16 mm) roll formed 18 gauge type 304 stainless steel angle frame has corners heliarc welded, ground and polished smooth to a uniform satin finish. Mirror is installed on a concealed hanging bracket that locks onto top and bottom of frame by tamper-proof set screws. Back plate is one piece, attached to frame with theft- resistant locking device.
0600-1836-41 – 18" wide x 36" high (457 x 914 mm)

Specification:Inter-Lok Stainless Steel Framed Mirror shall have frame fabricated of alloy 18-8 stainless steel, type 304, 18 gauge with mitered corners welded and polished. All exposed surfaces shall be No 4 satin finish. Mirror glazing shall be-(insert glazing option) and shall be warranted for 15 years against silver spoilage. All edges of mirror shall be protected with friction and chafe absorbing fillers. Back of mirror shall be protected by full size shock-absorbing water-resistant filler and full size one piece 20 gauge corrosion protected steel. An 18 gauge corrosion protected steel 'H' bracket shall be supplied. Mirror shall be secured to vertical bracket with corrosion protected allen head locking screws furnished.

Features:
  • Stainless Steel Construction: Our heavy-duty items are made of high-quality 304 stainless steel, which is tough, durable, stain-resistant and easy to clean
  • 15 year Warranty: Protected against silver spoilage for 15 year.


PRICE
$219.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Height36 in

Product Details

FinishPowder Coated
MaterialStainless Steel
Glass TypePlate
DescriptionInter lok Angle Frame Mirror
ColorBlack
Manufacturers Part Number10-0600-1836-41
Frame TypeAngle Frame
BrandAmerican Specialties

Warranty

Warranty15 yr