Metro® MetroMax i Shelf Truck w/Steel Wheel Horn, 1000 lb. Capacity, 36"L x 24"W x 68"H, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Metro® Metromax i Shelf Trucks with Microban Finish include open-grid removable shelf mats that lift off for easy cleaning. Rust- and corrosion-proof polymer shelf mats include Microban a compound that inhibits the growth of odor- and stain-causing mold, mildew, and fungi. Shelves adjust at 1/2" increments along numbered posts. Steel zinc finish wheel horn. Epoxy coated steel posts and shelf frames. Four 5" polyurethane swivel casters2 with brake. NSF certified.
PRICE
$1,479.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Height | 68 in |
| Weight Capacity | 1000 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | Yes |
| Color | Blue |
| Wheel Type | Polyurethane |
| Number of Shelves | 4 |
| Material | Polymer |
| Description | Metromax i |
| Manufacturers Part Number | X536EGX3 |
| Brand | Metro |