Features:
- Double handle design helps with dumping operations
- Rigid and swivel casters make the unit portable
Weights & Dimensions
| Length | 65-1/4 in |
| Width | 38-1/4 in |
| Height | 46-3/16 in |
| Weight Capacity | 2000 lbs |
| Weight | 311 lbs |
Product Details
| Assembly Required | Yes |
| Type | Portable Hopper |
| Color | Blue |
| Dump Angle Degrees | 90 ° |
| Capacity | 1-1/2 yd³ |
| Material | Steel |
| Manufacturers Part Number | SPTT-15 |
| Brand | Vestil |
Warranty
| Warranty | 90 days |