Metro® MetroMax Q Shelf Truck w/4 Shelves, 1000 lb. Capacity, 48"L x 24"W x 79"H, Blue
Write a Review
|
Questions & Answers (0)
Product Description
48"L x 24"W x 79"H-Unique Corner Lock Release allows fast shelf adjustment. METRO METROMAX Q Shelf Trucks with Microban Finish are quick to assemble, quick to adjust, and quick to clean. Pull-out Corner Lock Release, move wedge connector to new height on numbered post, and reposition shelf. Lift-off polymer shelves cannot rust or corrode, and include Microbana compound that inhibits the growth of odor- and stain-causing mold, mildew, and fungi. Durable epoxy finish coats steel posts and shelf frames. Four 5" rubber swivel casters2 with brake. NSF certified.
PRICE
$999.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Height | 79 in |
| Weight Capacity | 1000 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | Yes |
| Color | Blue |
| Wheel Type | Rubber |
| Number of Shelves | 4 |
| Material | Epoxy Coated Steel/Polymer |
| Description | Metro Q Cart |
| Manufacturers Part Number | MQ47-567-02 |
| Brand | Metro |