Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WB268955RD

MPN #: WR9-216-RED

Quantum® 9 Shelf Chrome Bin Shelving, 36"W x 18"D x 74"H, 24 Economy Shelf Bins, Red

Product Description
Chrome wire shelving ensures years of heavy duty dependability and service. Chrome shelving includes shelf bins for easy access to contents and efficient storage of small parts and supplies. Chrome wire shelves feature truss perimeter supports for strength that withstands up to 800 lb. shelf capacity. Open wire design allows air circulation and clear visibility to contents. Plastic shelf bins are made with high density polypropylene that is waterproof and chemical resistant. Shelf bins include molded-in label holder and reinforced edges. Built-in rear hang-lock allows bins to tilt out for complete access while on shelving. Add mobility to your shelving units with Optional Caster Kits. Easy assembly.

Shelf Bin Size Reference


 2-3/4"W4-1/8"W6-5/8"W8-3/8"W11-1/8"W
11-5/8"D x 4"HA4B4C4D4E4
17-7/8"D x 4"HF4G4H4I4J4
23-5/8"D x 4"HK4L4M4N4O4
11-5/8"D x 6"HA6B6C6D6E6
17-7/8"D x 6"HF6G6H6I6J6
23-5/8"D x 6"HK6L6M6N6O6
11-5/8"D x 8"HA8B8C8D8E8
17-7/8"D x 8"HF8G8H8I8J8
23-5/8"D x 8"HK8L8M8N8O8


PRICE
$1,175.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height74 in
Weight148 lbs

Product Details

Assembly RequiredYes
Shelf TypeFlat Wire
Shelf Capacity800 lbs
ColorChrome
ApplicationDry
Number of Bins24
StyleEconomy Shelf Bin
FinishChrome
Number of Shelves9
MaterialSteel
Bin ColorRed
Manufacturers Part NumberWR9-216-RED
Stack and/or NestNesting
Bin MaterialPolypropylene
BrandQuantum Storage Systems

Warranty

Warranty1 Year Limited