Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3796230

MPN #: WR9-210CL

Quantum® 9 Shelf Chrome Bin Shelving, 36"W x 18"D x 74"H, 24 Economy Shelf Bins, Clear

Product Description
The WR9-210CL wire shelving clear-view bin system - complete wire package requires no nuts or bolts for assembly. It is ideal for storing small and medium-sized components.

Features:
  • Design of shelf assists air circulation while providing good product visibility
  • Chrome finish ensures long service life
  • Shelves feature an all-welded construction, incorporating architectural wire trusses
  • Each individual shelf has a capacity of 800lbs
  • Supplied with 32 QSB210CL bins
  • Unit can be made mobile with WR-00H kit
  • Wire shelving unit has 9 shelves


PRICE
$819.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height74 in

Product Details

Assembly RequiredYes
Shelf TypeFlat Wire
Shelf Capacity800 lbs
ColorChrome
ApplicationDry
Number of Bins24
StyleEconomy Shelf Bin
FinishChrome
Number of Shelves9
MaterialSteel
Bin ColorClear
Manufacturers Part NumberWR9-210CL
Stack and/or NestNesting
Bin MaterialPolypropylene
BrandQuantum Storage Systems

Warranty

Warranty1 Year Limited